TR-6816U
Macromatic Relays, TR-6 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TR-6816U

Macromatic Relays, TR-6 Series
In stock
Item Number
TR-6816U
MFG Item Number
TR-6816U
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, TR-6 Series
Item #
TR-6816U
Multi-Function Timer, Programmable,

TR-6 Series Information

  • Each Unit has 16 Timing Ranges Built‑In (8 on True OFF Delay)
  • Timing Ranges up to 2 Hours (30 Minutes on True OFF Delay)
  • Industry‑Standard 8 or 11 Pin Octal Sockets
  • 10A DPDT Output Contacts
  • CE; CSA; UL Approved
The TR‑6 Series has 16 timing ranges built‑in. Selecting a range is easy using a rotary switch (no math is required or DIP switches to set).

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TR-6816U
Item Number TR-6816U
Manufacturer Macromatic
Product Series TR-6
Family Series Macromatic Relays, TR-6 Series
Mode of Operation Flasher, Interval On, Off Delay, On Delay, Single Shot, Watchdog
Multi-Function Yes
Contacts SPDT
Mounting Type Plug-In
Status Indicator None
Adjustment Operator Knob
Timing Range 0
Max Time 100 Hrs
Time Range (Seconds) 0-1, 0-2, 0-3, 0-5, 0-10, 0-15, 0-30, 0-60, 0-100
Time Range (Minutes) 0-1, 0-2, 0-3, 0-5, 0-10, 0-15, 0-30, 0-60, 0-100
Time Range (Hours) 0-1, 0-5, 0-10, 0-24, 0-48, 0-72, 0-100
Time Range (10Hours) 0-1, 0-5, 0-10
Coil Voltage 12-125 VDC, 24-240 VAC
Nominal Coil Voltage 12 VDC, 24 VAC, 24 VDC, 48 VAC, 48 VDC, 120 VAC, 125 VDC, 208 VAC, 240 VAC
Voltage (AC) 24-240 VAC
Voltage (DC) 12-125 VDC
Contact Rating (A) 10 A
Termination 8 Pin
Approvals CE, cULus, cURus
Net Weight 0.215 lbs
Gross Weight 0.265 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved