VAKP480A
Macromatic Protection Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VAKP480A

Macromatic Protection Relays
In stock
Item Number
VAKP480A
MFG Item Number
VAKP480A
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, Series
Item #
VAKP480A
Voltage Monitoring Relay, 480VAC,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VAKP480A
Item Number VAKP480A
Manufacturer Macromatic
Family Series Macromatic Protection Relays
Number of Phases 1
Voltage Supported 30 V, 120 V, 240 V
Line Voltage 360-600 V
Current Supported 10 A
Hi Pwr (Over Vltg) Trip No
Lo Pwr (Under Vltg) Trip No
Under Current Detect No
Over Current Detect No
Variable Point Trip No
Phase Loss Detect No
Phase Rvrse/Rotatn Detect No
Voltage Unbalance Detect No
Current Unbalance Detect No
Contact Failure Detect No
Time Delay Trip (Sec) 0.1-10 s
Restart Delay (Sec) 1 s
Rapid Cycling Detect No
Var Restart Delay No
Manual Reset No
Type of Display LED Status Indicator
Lo KW Trip Detect No
Lo HP Trip Detect No
Mounting Plug-In
Output Relay SPDT
Approvals CE, cURus, UL
Comments Mechanical: 10,000,000 operations, Full Load: 100,000 operations
Net Weight 0.255 lbs
Gross Weight 0.29 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved