The store will not work correctly when cookies are disabled.
VWKP240A
Macromatic Protection Relays, VWKP Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Protection Relays, VWKP Series
Voltage Band Relay, 240VAC, DPDT 10A
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
VWKP240A |
Item Number |
VWKP240A |
Manufacturer |
Macromatic |
Product Series |
VWKP |
Family Series |
Macromatic Protection Relays, VWKP Series |
Number of Phases |
1 |
Voltage Supported |
30 V, 120 V, 240 V |
Line Voltage |
240 V |
Current Supported |
10 A |
Hi Pwr (Over Vltg) Trip |
No |
Lo Pwr (Under Vltg) Trip |
No |
Under Current Detect |
No |
Over Current Detect |
No |
Variable Point Trip |
No |
Phase Loss Detect |
No |
Phase Rvrse/Rotatn Detect |
No |
Voltage Unbalance Detect |
No |
Current Unbalance Detect |
No |
Contact Failure Detect |
No |
Time Delay Trip (Sec) |
0.1-10 s |
Restart Delay (Sec) |
1 s |
Rapid Cycling Detect |
No |
Var Restart Delay |
No |
Manual Reset |
No |
Type of Display |
LED Status Indicator |
Lo KW Trip Detect |
No |
Lo HP Trip Detect |
No |
Mounting |
Plug-In |
Output Relay |
SPDT |
Approvals |
CE, cURus |
Comments |
Mechanical: 10,000,000 operations, Full Load: 100,000 operations |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved