LPX471M200C3P3
Mallory Capacitors, LP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LPX471M200C3P3

Mallory Capacitors, LP Series
In stock
Item Number
LPX471M200C3P3
MFG Item Number
LPX471M200C3P3
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Capacitors, LP Series
Item #
LPX471M200C3P3
CAPACITOR, 470 MFD, 200VDC, SNAP IN

LP Series Information

  • 100uf to 47,000uf
  • 16VDC to 250VDC
  • ‑40 to 221 Degrees F
  • Aluminum Electrolytic
  • Snap‑In Terminals
Type LP radial snap‑in aluminum electrolytic capacitors are small in size and are rated for low voltage applications. Their durable construction guarantees a long life while operating up to 105°C with a stable ESR. These features make the Type LP ideal for use in switch‑mode power supplies.

  • High Reliability
  • 22 to 35mm Diameter
  • 10mm Lead Spacing


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LPX471M200C3P3
Item Number LPX471M200C3P3
Manufacturer Mallory
Product Series LP
Family Series Mallory Capacitors, LP Series
Diameter 0.98 "
Capacitance 470 µF
Composition Electrolytic
Tolerance % ±20 %
Voltage DC 200 VDC
Voltage DC (peak) 250 VDC
Temperature (F) -40-185 °F
Package Type Radial Round
Case Material Aluminum
Lead Type Snap In
Lead Diameter 0.059 "
Lead Spacing 0.39 "
Lead Length 0.25 "
Height 1.18 "
RoHS No
Net Weight 0.045 lbs
Gross Weight 0.045 lbs

*Galco is not an authorized distributor for this brand Click here for details.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved