SC250
Mallory Audible Signaling Devices, SC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SC250

Mallory Audible Signaling Devices, SC Series
In stock
Item Number
SC250
MFG Item Number
SC250
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, SC Series
Item #
SC250
SONALERT, 60-250VAC/DC, CONTINUOUS

SC Series Information

  • Variety of Sounds Available
  • 1900~4500 Hz
  • 54~105 dB
  • 10~250 VAC/VDC, 1~48 VDC or 20~120 VAC
  • Variety of Mounting Options

Specifications

Specifications
Manufacturer Part Number SC250
Item Number SC250
Manufacturer Mallory
Product Series SC
Family Series Mallory Audible Signaling Devices, SC Series
Mounting Panel Mount
Sound Type Continuous
Frequency 2,900 Hz
Voltage 60-250 VAC, 60-250 VDC
Nominal Voltage 110 VDC, 120 VAC, 208 VAC, 240 VAC, 250 VDC
Typical dB 80-86
Sound Level Medium
Approvals UL
RoHS No
Net Weight 0.1 lbs
Gross Weight 0.1 lbs

*Galco is not an authorized distributor for this brand Click here for details.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved