SEK220M100ST
Mallory Capacitors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SEK220M100ST

Mallory Capacitors
In stock
Item Number
SEK220M100ST
MFG Item Number
SEK220M100ST
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Capacitors, Series
Item #
SEK220M100ST
CAPACITOR, 22 MFD, 100VDC, RADIAL

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SEK220M100ST
Item Number SEK220M100ST
Manufacturer Mallory
Family Series Mallory Capacitors
Diameter 0.32 "
Capacitance 22 µF
Composition Electrolytic
Tolerance % ±20 %
Voltage DC 100 VDC
Voltage DC (peak) 125 VDC
Temperature (F) -67-221 °F
Package Type Radial Round
Case Material Aluminum
Lead Type Radial
Lead Diameter 0.024 "
Lead Spacing 0.14 "
Lead Length 0.59 "
Height 0.43 "
RoHS No
Net Weight 0.005 lbs
Gross Weight 0.005 lbs

*Galco is not an authorized distributor for this brand Click here for details.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved