C222A
Marathon Electric Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C222A

Marathon Electric Motors
In stock
Item Number
C222A
MFG Item Number
145TTFR17033
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
C222A
Motor,145TTFR17033,GENERAL PURPOSE,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 145TTFR17033
Item Number C222A
Manufacturer Marathon Electric
Family Series Marathon Electric Motors
Type General Purpose
Horsepower 2 hp
Kilowatts 1.5 kW
RPM 1,750 RPM
Number of Poles 4
Phase 3
NEMA Frame 145TC
Voltage (AC) 230 VAC, 460 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type C-Face, Footless
Efficiency % 86.5 %
Full Load Current 6 A
Service Factor 1.15
Bearing Type Ball
Overall Length 13.92 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved