Y361
Marathon Electric Motors, MP3000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

Y361

Marathon Electric Motors, MP3000 Series
In stock
Item Number
Y361
MFG Item Number
056H17T2019
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, MP3000 Series
Item #
Y361
MOTOR, AC, 0.5HP, 1800RPM, 575V

MP3000 Series Information

  • 3/4~700 Horsepower
  • 230/460, 460 or 575 VAC
  • NEMA Frames 143~5013
  • TEFC or TENV Enclosures
  • Rigid Base Mounting
Marathon Severe Duty motors are used for extreme applications in the process industries such as chemical plants, pulp and paper mills, refineries, above ground mines, food processing, foundries, and other severe duty environments where long life and ultra‑high efficiency are required. Guaranteed efficiencies offer an extra return on your investment when using these premium efficiency motors on high cycle or long run time applications.

  • UL Recognized (Through 449T) and CSA Certified
  • Meets or Exceeds NEMA Premium Efficiencies
  • 100% Cast Iron Construction for Rigidity and Reduced Vibration
  • 1.15 Service Factors


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 056H17T2019
Item Number Y361
Manufacturer Marathon Electric
Product Series MP3000
Family Series Marathon Electric Motors, MP3000 Series
Type Inverter Rated
Horsepower 1/2 hp
RPM 1,800 RPM
Number of Poles 4
Phase 3
NEMA Frame 56C
Voltage (AC) 575 VAC
Nominal Voltage 575 VAC, 600 VAC
Enclosure Totally Enclosed Non-Ventilated
Mounting Type C-Face Footed
CT Speed Range 1000:1
Full Load Current 0.7 A
Inverter Duty Yes
Composition Steel
Bearing Type Ball
Overload Protection None
Model Number 56H17T2019
Overall Length 10.55 "
Approvals CE, CSA, UL
Net Weight 12 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved