Y370
Marathon Electric Motors, GENERAL PURPOSE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

Y370

Marathon Electric Motors, GENERAL PURPOSE Series
In stock
Item Number
Y370
MFG Item Number
182THFR5329
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, General Purpose Series
Item #
Y370
MICROMAX INVERTER DUTY,3 HP

General Purpose Series Information

  • 1/8~350 Horsepower
  • 230, 230/460 or 575 VAC
  • NEMA Frames 56~449
  • Various Enclosure Types
  • C‑Face/Rigid Mounting
Marathon High Performance Inverter Duty motors include the microMAX, Black Max, and Blue Max series. These motors are specifically designed for applications in which a high constant torque speed range is required. Typical uses include: machine tools, conveyors, packing machines, batching machines, printing equipment, metal processing, crane and hoist, pumps, compressors, and textile processing.
  • UL, CSA and CE Approvals
  • Continuous Duty at 104 Degrees F Ambient




Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 182THFR5329
Item Number Y370
Manufacturer Marathon Electric
Product Series General Purpose
Family Series Marathon Electric Motors, GENERAL PURPOSE Series
Type Inverter Rated
Horsepower 3 hp
RPM 1,800 RPM
Phase 3
Voltage (AC) 230 VAC, 460 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type C-Face Footed
CT Speed Range 2:1
Full Load Current 8.4 A
Inverter Duty Yes
Composition Steel
Bearing Type Ball
Model Number 182THFR5329
Overall Length 14.87 "
Approvals CE, CSA, UL
Net Weight 52 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved