Y374
Marathon Electric Motors, GENERAL PURPOSE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

Y374

Marathon Electric Motors, GENERAL PURPOSE Series
In stock
Item Number
Y374
MFG Item Number
056H17T2018
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, General Purpose Series
Item #
Y374
MICROMAX INVERTER DUTY,0.5 HP

General Purpose Series Information

  • 1/8~350 Horsepower
  • 230, 230/460 or 575 VAC
  • NEMA Frames 56~449
  • Various Enclosure Types
  • C‑Face/Rigid Mounting
Marathon High Performance Inverter Duty motors include the microMAX, Black Max, and Blue Max series. These motors are specifically designed for applications in which a high constant torque speed range is required. Typical uses include: machine tools, conveyors, packing machines, batching machines, printing equipment, metal processing, crane and hoist, pumps, compressors, and textile processing.
  • UL, CSA and CE Approvals
  • Continuous Duty at 104 Degrees F Ambient




Videos

Specifications

Specifications
Manufacturer Part Number 056H17T2018
Item Number Y374
Manufacturer Marathon Electric
Product Series General Purpose
Family Series Marathon Electric Motors, GENERAL PURPOSE Series
Type Inverter Rated
Horsepower 1/2 hp
RPM 1,800 RPM
Number of Poles 4
Phase 3
NEMA Frame 56C
Voltage (AC) 230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 415 VAC, 480 VAC
Enclosure Totally Enclosed Non-Ventilated
Mounting Type C-Face Footless
Full Load Current 1.8 A
Inverter Duty Yes
Composition Steel
Bearing Type Ball
Overload Protection None
Model Number 56H17T2018
Overall Length 10.55 "
Approvals CE, CSA, UL
Net Weight 18.545 lbs
Gross Weight 19.97 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved