Z637
Marathon Electric Motors, WASHDOWN DUTY PERMANENT MAGNET SCR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

Z637

Marathon Electric Motors, WASHDOWN DUTY PERMANENT MAGNET SCR Series
In stock
Item Number
Z637
MFG Item Number
056E17V2006
Z637 is available to buy in increments of 32
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, WASHDOWN DUTY PERMANENT MAGNET SCR Series
Item #
Z637
Motor

WASHDOWN DUTY PERMANENT MAGNET SCR Series Information

  • 1/4~1 1/2 Horsepower
  • 90 or 180 VDC Armature
  • TEFC or TENV Enclosures
  • C‑Face w/Removable Base
  • UL Recognized; CSA Certified
Marathon Washdown Duty Permanent Magnet SCR DC Motors are used in applications requiring regular washdown, such as in food processing plants, or in otherwise wet or humid environments in a variety of commercial and industrial applications such as conveyors, door openers, feeders and pumps.

  • Class F Insulation
  • Aluminum Conduit Box
  • Stainless Steel Nameplate
  • Oversized Brushes for Extra Long Life
  • Double Sealed, Oversized Ball Bearings




Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 056E17V2006
Item Number Z637
Manufacturer Marathon Electric
Product Series WASHDOWN DUTY PERMANENT MAGNET SCR
Family Series Marathon Electric Motors, WASHDOWN DUTY PERMANENT MAGNET SCR Series
Horsepower 3/4 hp
Base RPM 1,750 RPM
Frame 56C
Armature Voltage 180 V
Armature Current 3.5 A
Enclosure Type Totally Enclosed Non-Ventilated
Mounting Type C-Face Removable Base
CT Speed Range 20:1
Model Number 56E17V2006
Overall Length 15.69 "
Approvals CSA, UL
Net Weight 35 lbs
Gross Weight 35 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved