1322422-CH
Marathon Special Products Power Distribution Blocks, 132 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1322422-CH

Marathon Special Products Power Distribution Blocks, 132 Series
In stock
Item Number
1322422-CH
MFG Item Number
1322422CH
Series
This item cannot be canceled or returned
1322422-CH is available to buy in increments of 24
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Distribution Blocks, 132 Series
Item #
1322422-CH
Splicer Block, 2-P, 200A, Stud/Stud,

132 Series Information

  • 115 to 1680 Amps
  • 600 Volts AC/DC
  • Flexible Stranded Wire Compliant
  • Snap‑On Cover Type Available

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1322422CH
Item Number 1322422-CH
Manufacturer Marathon Special Products
Product Series 132
Family Series Marathon Special Products Power Distribution Blocks, 132 Series
Number of Poles 2
Voltage Rating (AC) 600 VAC
Current Rating (AC) 200 A
Number of Inputs per Pole 1
Number of Outputs per Pole 1
Line/Load Connection Stud/Stud
Mounting Type DIN Rail/Panel Mount
Input Wire Range M6 x 15
Output Wire Range M6 x 15
Includes Cover Yes
Composition Thermoplastic
UL Compliance UL1059
Color Black
Approvals CE, CSA, UL
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved