1323422
Marathon Special Products Power Distribution Blocks, 132 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1323422

Marathon Special Products Power Distribution Blocks, 132 Series
In stock
Item Number
1323422
MFG Item Number
1323422
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Distribution Blocks, 132 Series
Item #
1323422
Splicer BLock, 3-P, 200A, Stud/Stud,

132 Series Information

  • 115 to 1680 Amps
  • 600 Volts AC/DC
  • Flexible Stranded Wire Compliant
  • Snap‑On Cover Type Available

Specifications

Specifications
Manufacturer Part Number 1323422
Item Number 1323422
Manufacturer Marathon Special Products
Product Series 132
Family Series Marathon Special Products Power Distribution Blocks, 132 Series
Number of Poles 3
Voltage Rating (AC) 600 VAC
Current Rating (AC) 200 A
Number of Inputs per Pole 1
Number of Outputs per Pole 1
Line/Load Connection Stud/Stud
Mounting Type DIN Rail/Panel Mount
Input Wire Range M6 x 15
Output Wire Range M6 x 15
Includes Cover No
Composition Thermoplastic
UL Compliance UL1059
Color Black
Approvals CE, CSA, UL
RoHS No
Net Weight 0.47 lbs
Gross Weight 0.47 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved