The store will not work correctly when cookies are disabled.
1331595
Marathon Special Products Power Distribution Blocks, 133 Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Power Distribution Blocks, 133 Series
Distribution Block, 1-P, 420A, Bx/Bx
- 60 to 2280 Amps
- 600 Volts AC/DC
- High SCCRs 35 to 100kA with Fusing or Circuit Breakers
- Snap‑On Cover Type Available
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
1331595 |
Item Number |
1331595 |
Manufacturer |
Marathon Special Products |
Product Series |
133 |
Family Series |
Marathon Special Products Power Distribution Blocks, 133 Series |
Number of Poles |
1 |
Voltage Rating (AC) |
600 VAC |
Current Rating (AC) |
420 A |
Number of Inputs per Pole |
1 |
Number of Outputs per Pole |
12 |
Line/Load Connection |
Box Lug/Box Lug |
Mounting Type |
Panel Mount |
Input Wire Range |
600 kcmil-2 AWG |
Output Wire Range |
4-14 AWG |
Includes Cover |
No |
Composition |
Thermoplastic |
UL Compliance |
UL1059 |
Color |
Black |
Approvals |
CE, CSA, UL |
RoHS |
No |
Net Weight |
0.72 lbs |
Gross Weight |
0.685 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved