1333320-CH
Marathon Special Products Power Distribution Blocks, 133 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1333320-CH

Marathon Special Products Power Distribution Blocks, 133 Series
In stock
Item Number
1333320-CH
MFG Item Number
1333320CH
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Distribution Blocks, 133 Series
Item #
1333320-CH
Splicer Block, 3-P, 510A, Box/Box,

133 Series Information

  • 60 to 2280 Amps
  • 600 Volts AC/DC
  • High SCCRs 35 to 100kA with Fusing or Circuit Breakers
  • Snap‑On Cover Type Available

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1333320CH
Item Number 1333320-CH
Manufacturer Marathon Special Products
Product Series 133
Family Series Marathon Special Products Power Distribution Blocks, 133 Series
Number of Poles 3
Voltage Rating (AC) 600 VAC
Current Rating (AC) 510 A
Number of Inputs per Pole 2
Number of Outputs per Pole 2
Line/Load Connection Box Lug/Box Lug
Mounting Type Panel Mount
Input Wire Range 250 kcmil-1/0 AWG
Output Wire Range 250 kcmil-1/0 AWG
Includes Cover Yes
Composition Thermoplastic
UL Compliance UL1059
Color Black
Approvals CE, CSA, UL
RoHS No
Net Weight 2.45 lbs
Gross Weight 2.45 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved