1353703CH
Marathon Special Products Power Distribution Blocks, 135 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1353703CH

Marathon Special Products Power Distribution Blocks, 135 Series
In stock
Item Number
1353703CH
MFG Item Number
1353703CH
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Distribution Blocks, 135 Series
Item #
1353703CH
Distribution Block, 3-P, 950A, Bx/Bx

135 Series Information

  • 60 to 2280 Amps
  • 600 Volts AC/DC
  • High SCCRs 35 to 100kA with Fusing or Circuit Breakers
  • Snap‑On Cover Type Available

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1353703CH
Item Number 1353703CH
Manufacturer Marathon Special Products
Product Series 135
Family Series Marathon Special Products Power Distribution Blocks, 135 Series
Number of Poles 3
Voltage Rating (AC) 600 VAC
Current Rating (AC) 950 A
Number of Inputs per Pole 2
Number of Outputs per Pole 6
Line/Load Connection Box Lug/Box Lug
Mounting Type Panel Mount
Input Wire Range 750 kcmil-1/0 AWG
Output Wire Range 250 kcmil-6 AWG
Includes Cover Yes
Composition Thermoplastic
UL Compliance UL1953
Color Black
Approvals UL
RoHS Yes
Net Weight 6 lbs
Gross Weight 6.935 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved