1413400
Marathon Special Products Power Distribution Blocks, 141 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1413400

Marathon Special Products Power Distribution Blocks, 141 Series
In stock
Item Number
1413400
MFG Item Number
1413400
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Distribution Blocks, 141 Series
Item #
1413400
Distribution Block, 3-P, 115A, Bx/Bx

141 Series Information

  • 600 Volts AC/DC
  • Connector, High Conductive Aluminum, Tin Plated
  • Multiple Wire Rating
  • Flexible Stranded Wire Compliant

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1413400
Item Number 1413400
Manufacturer Marathon Special Products
Product Series 141
Family Series Marathon Special Products Power Distribution Blocks, 141 Series
Number of Poles 3
Voltage Rating (AC) 600 VAC
Current Rating (AC) 115 A
Number of Inputs per Pole 1
Number of Outputs per Pole 4
Line/Load Connection Box Lug/Box Lug
Mounting Type Panel Mount
Input Wire Range 2-14 AWG
Output Wire Range 10-18 AWG
Includes Cover No
Composition Thermoplastic
UL Compliance UL1059
Color Black
Approvals CE, CSA, UL
RoHS No
Net Weight 0.23 lbs
Gross Weight 0.23 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved