1423553
Marathon Special Products Power Distribution Blocks, 142 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1423553

Marathon Special Products Power Distribution Blocks, 142 Series
In stock
Item Number
1423553
MFG Item Number
1423553
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Distribution Blocks, 142 Series
Item #
1423553
Splicer Block, 3-P, 175A, Box/Bolt,

142 Series Information

  • 175 Amps
  • 600 Volts AC/DC
  • Panel Mounting

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1423553
Item Number 1423553
Manufacturer Marathon Special Products
Product Series 142
Family Series Marathon Special Products Power Distribution Blocks, 142 Series
Number of Poles 3
Voltage Rating (AC) 600 VAC
Current Rating (AC) 175 A
Number of Inputs per Pole 1
Number of Outputs per Pole 1
Line/Load Connection Box Lug/Tapped Hole
Mounting Type Panel Mount
Input Wire Range 2/0-14 AWG
Output Wire Range 1/4-20
Includes Cover No
Composition Thermoplastic
UL Compliance UL1059
Color Black
Approvals CSA, UL
Net Weight 0.46 lbs
Gross Weight 0.46 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved