1433563
Marathon Special Products Power Distribution Blocks, 143 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1433563

Marathon Special Products Power Distribution Blocks, 143 Series
In stock
Item Number
1433563
MFG Item Number
1433563
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Distribution Blocks, 143 Series
Item #
1433563
Splicer Block, 3-P, 230A, Stud/Stud,

143 Series Information

  • 60 to 2280 Amps
  • 600 Volts AC/DC
  • Screw‑On Cover Type Available

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1433563
Item Number 1433563
Manufacturer Marathon Special Products
Product Series 143
Family Series Marathon Special Products Power Distribution Blocks, 143 Series
Number of Poles 3
Voltage Rating (AC) 600 VAC
Current Rating (AC) 230 A
Number of Inputs per Pole 1
Number of Outputs per Pole 1
Line/Load Connection Stud/Stud
Mounting Type Panel Mount
Input Wire Range 3/8-16 x 1-3/8 "
Output Wire Range 3/8-16 x 1-3/8 "
Includes Cover No
Composition Phenolic
UL Compliance UL1059
Color Black
Approvals CE, CSA, UL
RoHS No
Net Weight 1.64 lbs
Gross Weight 1.64 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved