1451610
Marathon Special Products Power Distribution Blocks, 145 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1451610

Marathon Special Products Power Distribution Blocks, 145 Series
In stock
Item Number
1451610
MFG Item Number
1451610
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Distribution Blocks, 145 Series
Item #
1451610
Distribution Block, 1-P, 760A, Bx/St

145 Series Information

  • 60 to 2280 Amps
  • 600 Volts AC/DC
  • Screw‑On Cover Type Available

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1451610
Item Number 1451610
Manufacturer Marathon Special Products
Product Series 145
Family Series Marathon Special Products Power Distribution Blocks, 145 Series
Number of Poles 1
Voltage Rating (AC) 600 VAC
Current Rating (AC) 760 A
Number of Inputs per Pole 2
Number of Outputs per Pole 1
Line/Load Connection Box Lug/Stud
Mounting Type Panel Mount
Input Wire Range 500 kcmil-4 AWG
Output Wire Range 1/2-13 x 1-5/16 "
Includes Cover No
Composition Phenolic
UL Compliance UL1059
Color Black
Approvals CE, CSA, UL
RoHS Yes
Net Weight 1.305 lbs
Gross Weight 1.305 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved