1453613
Marathon Special Products Power Distribution Blocks, 145X613 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1453613

Marathon Special Products Power Distribution Blocks, 145X613 Series
In stock
Item Number
1453613
MFG Item Number
1453613
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Distribution Blocks, 145X613 Series
Item #
1453613
Splicer Block, 3-P, 475A, Stud/Stud,

145X613 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1453613
Item Number 1453613
Manufacturer Marathon Special Products
Product Series 145X613
Family Series Marathon Special Products Power Distribution Blocks, 145X613 Series
Number of Poles 3
Voltage Rating (AC) 600 VAC
Current Rating (AC) 475 A
Number of Inputs per Pole 2
Number of Outputs per Pole 1
Line/Load Connection Stud/Stud
Mounting Type Panel Mount
Input Wire Range 3/8-16 x 1-7/16 "
Output Wire Range 3/8-16 x 1-7/16 "
Includes Cover No
Composition Phenolic
UL Compliance UL1059
Color Black
Approvals CSA, UL
RoHS Yes
Net Weight 4.32 lbs
Gross Weight 4.32 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved