1506STDH
Marathon Special Products Terminal Blocks, 1500 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1506STDH

Marathon Special Products Terminal Blocks, 1500 Series
In stock
Item Number
1506STDH
MFG Item Number
1506STDH
Series
1506STDH is available to buy in increments of 20
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, 1500 Series
Item #
1506STDH
Terminal Block, Heavy Duty, Hinged,

1500 Series Information

  • 75 Amps with Prepared Wire, 30 Amps with Bare Wire
  • 600 Volts AC/DC
  • #10‑22 AWG Bare Wire Range

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1506STDH
Item Number 1506STDH
Manufacturer Marathon Special Products
Product Series 1500
Family Series Marathon Special Products Terminal Blocks, 1500 Series
Number of Poles 6
Connection Type Screw Clamp
UL Current 75 A
UL Voltage 600 VAC
Wire Range (AWG) 22-10 AWG
CSA Current 75 A
CSA Voltage 600 VAC
CSA Wire Range (AWG) 22-10 AWG
IEC Current 75 A
IEC Voltage 600 VAC
IEC Wire Range (mm2) 0.34-6 mm2
Spacing Ctr. - Ctr. 15.88 mm
Color Black
Wire Entry Position Top
Mounting Type Surface Mount
Mounting Hole Diameter 0.22 "
Raised Mounting No
Pluggable No
Approvals CE, CSA, UR
RoHS Yes
Comments with Hinge Cover
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved