1608STD
Marathon Special Products Terminal Blocks, 1600 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1608STD

Marathon Special Products Terminal Blocks, 1600 Series
In stock
Item Number
1608STD
MFG Item Number
1608STD
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, 1600 Series
Item #
1608STD
TERMINAL BLOCK, 8P, HEAVY DUTY

1600 Series Information

  • 75 Amps with Prepared Wire, 30 Amps with Bare Wire
  • 600 Volts AC/DC
  • #10‑16 AWG Bare Wire Range

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1608STD
Item Number 1608STD
Manufacturer Marathon Special Products
Product Series 1600
Family Series Marathon Special Products Terminal Blocks, 1600 Series
Number of Poles 8
Connection Type Screw Clamp
UL Current 30 A
UL Voltage 600 VAC
Wire Range (AWG) 16-10 AWG
CSA Current 30 A
CSA Voltage 600 VAC
CSA Wire Range (AWG) 16-10 AWG
IEC Current 30 A
IEC Voltage 600 VAC
IEC Wire Range (mm2) 1.5-6 mm2
Spacing Ctr. - Ctr. 16.7 mm
Color Black
Wire Entry Position Top
Mounting Type Surface Mount
Mounting Hole Diameter 0.25 "
Raised Mounting No
Pluggable No
Approvals CE, CSA, UR
RoHS Yes
Net Weight 0.59 lbs
Gross Weight 0.59 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved