The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
6CC30A1SQ
Marathon Special Products Fuseblocks & Holders, CLASS CC Series
MFG Item Number
6CC30A1SQ
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Fuseblocks & Holders, CLASS CC Series
Fuseblock, 1-P, 30A/600VAC Max, CC,
CLASS CC Series Information
30~60 Amps 600 Volts 1~3 Poles (Expanders Available) DIN Rail or Panel Mount Various Terminal Types Marathon Class CC fuseblocks offer a variety of wire terminals including box lugs, pressure connectors, screw terminals, and quick connects. Integral DIN rail mounts are included with all 60A models.
200KA Interrupting Capacity
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
6CC30A1SQ
Item Number
6CC30A1SQ
Manufacturer
Marathon Special Products
Product Series
CLASS CC
Family Series
Marathon Special Products Fuseblocks & Holders, CLASS CC Series
Max Current
30 A
Voltage
600 V
Poles
1
Connection Type
Quick Connects, Screw Terminal
Mounting Type
Panel Mount
Composition
Thermoplastic
Trip Indicator
No
Reinforced
No
Enclosed
No
Touch Safe
No
Water Resistant
No
Approvals
CE, CSA, UL
Net Weight
0.08 lbs
Fuse Class
CC
Gross Weight
0.085 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved