6J30A1B
Marathon Special Products Fuseblocks & Holders, CLASS J Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6J30A1B

Marathon Special Products Fuseblocks & Holders, CLASS J Series
In stock
Item Number
6J30A1B
MFG Item Number
6J30A1B
Series
6J30A1B is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, CLASS J Series
Item #
6J30A1B
Fuseblock, 1-Pole, 30A/600V, J,

CLASS J Series Information

  • 30~600 Amps
  • 600 Volts
  • 1~3 Poles (Expanders Available)
  • DIN Rail or Panel Mount
  • Various Terminal Types
Marathon Class J Fuseblocks offer a variety of wire connectors including box lugs, pressure connectors, and screw terminals. The 30 Amp model features an integral DIN rail mount. These fuseblocks have been tested and approved for a 200KA interrupting capacity.


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6J30A1B
Item Number 6J30A1B
Manufacturer Marathon Special Products
Product Series CLASS J
Family Series Marathon Special Products Fuseblocks & Holders, CLASS J Series
Max Current 30 A
Voltage 600 V
Poles 1
Fuse Class J
Connection Type Box Lug
Mounting Type DIN Rail
Composition Thermoplastic
Trip Indicator No
Reinforced No
Enclosed No
Touch Safe No
Water Resistant No
Approvals CE, CSA, UL
Net Weight 0.12 lbs
Gross Weight 0.12 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved