6R30A1S
Marathon Special Products Fuseblocks & Holders, CLASS R Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6R30A1S

Marathon Special Products Fuseblocks & Holders, CLASS R Series
In stock
Item Number
6R30A1S
MFG Item Number
6R30A1S
Series
6R30A1S is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, CLASS R Series
Item #
6R30A1S
FUSEBLOCK, 1-POLE, 30A/600V, CLASS R

CLASS R Series Information

  • 30~600 Amps
  • 250 or 600 Volts
  • 1~3 Poles
  • Panel Mount
  • Various Terminal Types

Marathon Class R Fuse blocks accommodate all Class R 250V and 600V power fuses. A choice of screw terminals, pressure connectors, box lugs, and copper box lug wire connectors are available.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6R30A1S
Item Number 6R30A1S
Manufacturer Marathon Special Products
Product Series CLASS R
Family Series Marathon Special Products Fuseblocks & Holders, CLASS R Series
Max Current 30 A
Voltage 600 V
Poles 1
Connection Type Screw Terminal
Mounting Type Panel Mount
Composition Phenolic
Trip Indicator No
Reinforced Yes
Enclosed No
Approvals CE, CSA, UL
Net Weight 0.438 lbs
Gross Weight 0.438 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved