6T30A2S
Marathon Special Products Fuseblocks & Holders, CLASS T Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6T30A2S

Marathon Special Products Fuseblocks & Holders, CLASS T Series
In stock
Item Number
6T30A2S
MFG Item Number
6T30A2S
Series
6T30A2S is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, CLASS T Series
Item #
6T30A2S
FUSEBLOCK, 2-POLE, 30A/600V, CLASS T

CLASS T Series Information

  • 30~600 Amps
  • 300 or 600 Volts
  • 1~3 Poles
  • Panel Mount
  • Various Terminal Types
Marathon Class T Fuseblocks accommodate all class T fuses up to 600A. These fuseblocks feature a phenolic construction and integral heatsinks on 100A models and higher. Box lugs, pressure connectors or screw terminals are available.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6T30A2S
Item Number 6T30A2S
Manufacturer Marathon Special Products
Product Series CLASS T
Family Series Marathon Special Products Fuseblocks & Holders, CLASS T Series
Max Current 30 A
Voltage 600 V
Poles 2
Connection Type Screw Terminal
Mounting Type Panel Mount
Composition Phenolic
Trip Indicator No
Reinforced No
Enclosed No
Approvals CE, CSA, UL
Net Weight 0.3968 lbs
Gross Weight 0.3968 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved