The store will not work correctly when cookies are disabled.
M6J200A3101
Marathon Special Products Fuseblocks & Holders
MFG Item Number
M6J200A3101
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Fuseblocks & Holders, Series
Fuseblock, Standard Splicer, 3 Pole,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
M6J200A3101 |
Item Number |
M6J200A3101 |
Manufacturer |
Marathon Special Products |
Family Series |
Marathon Special Products Fuseblocks & Holders |
Max Current |
200 A |
Voltage |
600 V |
Poles |
3 |
Fuse Class |
J |
Connection Type |
Screw Terminal |
Mounting Type |
Panel Mount |
Composition |
Thermoplastic |
Trip Indicator |
No |
Reinforced |
No |
Enclosed |
No |
Touch Safe |
No |
Water Resistant |
No |
Approvals |
CSA, UL |
RoHS |
Yes |
Net Weight |
2.705 lbs |
Gross Weight |
2.705 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved