R6CC60AEB
Marathon Special Products Fuseblocks & Holders, CLASS CD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

R6CC60AEB

Marathon Special Products Fuseblocks & Holders, CLASS CD Series
In stock
Item Number
R6CC60AEB
MFG Item Number
R6CC60AEB
Series
R6CC60AEB is available to buy in increments of 20
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, CLASS CD Series
Item #
R6CC60AEB
FUSE HOLDER

CLASS CD Series Information

  • 60 Amps
  • 600 Volts
  • 1~3 Poles (Expanders Available)
  • DIN Rail
  • 200 kA Interrupting Capacity
Marathon Class CD fuseblocks offer a variety of wire terminals including box lugs, pressure connectors, screw terminals, and quick connects. Integral DIN rail mounts are included with all 60A models.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number R6CC60AEB
Item Number R6CC60AEB
Manufacturer Marathon Special Products
Product Series CLASS CD
Family Series Marathon Special Products Fuseblocks & Holders, CLASS CD Series
Max Current 60 A
Voltage 600 V
Poles Expander
Connection Type Box Lug
Mounting Type DIN Rail Mount
Composition Thermoplastic
Trip Indicator No
Reinforced No
Enclosed No
Touch Safe No
Water Resistant No
Approvals CE, CSA, UL
Net Weight 0 lbs
Fuse Class CD
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved