RT60A3B
Marathon Special Products Fuseblocks & Holders, CLASS T Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RT60A3B

Marathon Special Products Fuseblocks & Holders, CLASS T Series
In stock
Item Number
RT60A3B
MFG Item Number
RT60A3B
Series
RT60A3B is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, CLASS T Series
Item #
RT60A3B
FUSEBLOCK, 3-POLE, 60A/300V, CLASS T

CLASS T Series Information

  • 30~600 Amps
  • 300 or 600 Volts
  • 1~3 Poles
  • Panel Mount
  • Various Terminal Types
Marathon Class T Fuseblocks accommodate all class T fuses up to 600A. These fuseblocks feature a phenolic construction and integral heatsinks on 100A models and higher. Box lugs, pressure connectors or screw terminals are available.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RT60A3B
Item Number RT60A3B
Manufacturer Marathon Special Products
Product Series CLASS T
Family Series Marathon Special Products Fuseblocks & Holders, CLASS T Series
Max Current 60 A
Voltage 300 V
Poles 3
Connection Type Box Lug
Mounting Type Panel Mount
Composition Phenolic
Trip Indicator No
Reinforced Yes
Enclosed No
Approvals CE, CSA, UL
Net Weight 0.35 lbs
Gross Weight 0.35 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved