2016R
Marinco - Actuant Electrical Plugs & Receptacles, LOCKING TYPE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2016R

Marinco - Actuant Electrical Plugs & Receptacles, LOCKING TYPE Series
In stock
Item Number
2016R
MFG Item Number
2016R
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, LOCKING TYPE Series
Item #
2016R
Receptacle, 20A, 480V, 3-Ph, 3-Pole,

LOCKING TYPE Series Information

  • 15, 20, 30 and 50 Amp Models
  • 120~600 VAC
  • 3, 4, or 5‑Wire Configuration
  • Single or Three Phase
  • UL; CSA Approvals
Marinco AC Wiring Devices are specially designed for industrial applications to ensure an ultra‑reliable, fast, problem‑free installation. Their rugged design makes them less vulnerable to shattering or cracking under harsh conditions.

  • Adaptable Cord Clamp Inserts
  • Combination Head Screws
  • Perma‑Lock(tm) Terminal Tightening
  • Eliminates Expensive Lead Tinning & Its Potential Hazards

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2016R
Item Number 2016R
Manufacturer Marinco - Actuant Electrical
Product Series LOCKING TYPE
Family Series Marinco - Actuant Electrical Plugs & Receptacles, LOCKING TYPE Series
Current Rating 20 A
Number of Poles 3
Number of Wires 4
Phase 3
Connection Type Receptacle
NEMA Configuration L16-20R
Watertight No
Corrosion Resistant No
Isolated Ground No
Color Black, White
Approvals CSA, UL
RoHS Compliant No
Net Weight 0.235 lbs
Gross Weight 0.245 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved