The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
207P
Marinco - Actuant Electrical Plugs & Receptacles, LOCKING TYPE Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Plugs & Receptacles, LOCKING TYPE Series
PLUG, 20A, 277V, 2 POLE, 3 WIRE,
LOCKING TYPE Series Information
15, 20, 30 and 50 Amp Models 120~600 VAC 3, 4, or 5‑Wire Configuration Single or Three Phase UL; CSA Approvals Marinco AC Wiring Devices are specially designed for industrial applications to ensure an ultra‑reliable, fast, problem‑free installation. Their rugged design makes them less vulnerable to shattering or cracking under harsh conditions.
Adaptable Cord Clamp Inserts Combination Head Screws Perma‑Lock(tm) Terminal Tightening Eliminates Expensive Lead Tinning & Its Potential Hazards
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
207P
Item Number
207P
Manufacturer
Marinco - Actuant Electrical
Product Series
LOCKING TYPE
Family Series
Marinco - Actuant Electrical Plugs & Receptacles, LOCKING TYPE Series
Current Rating
20 A
Number of Poles
2
Number of Wires
3
Phase
1
Body Type
Straight
NEMA Configuration
L7-20P
Watertight
No
Corrosion Resistant
No
Isolated Ground
No
Color
Black, White
Approvals
CSA, UL
RoHS Compliant
No
Net Weight
0 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved