The store will not work correctly when cookies are disabled.
44020300
Marinco - Actuant Electrical Power Supplies, ChargeMaster Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Power Supplies, ChargeMaster Series
CHARGEMASTER 24/30-3 BATTERY CHARGER
ChargeMaster Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
44020300 |
Item Number |
44020300 |
Manufacturer |
Marinco - Actuant Electrical |
Product Series |
ChargeMaster |
Family Series |
Marinco - Actuant Electrical Power Supplies, ChargeMaster Series |
Input Voltage (AC) |
90-265 VAC |
Output Voltage (DC) |
28.8 VDC |
Nominal Output VDC |
24 VDC |
Charging Current |
30 A |
Battery Type |
AGM, Gel Cell, Lithium Ion, Wet Cell |
Number of Battery Banks |
3 |
Charging Stages |
3 |
Battery Size (Amp-Hours) |
60-300 |
IP Rating |
IP23 |
Mounting |
Panel |
Approvals |
ABYC, ISO 8846, SAE J1171 |
RoHS |
No |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved