CS6365N
Marinco - Actuant Electrical Plugs & Receptacles, LOCKING TYPE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CS6365N

Marinco - Actuant Electrical Plugs & Receptacles, LOCKING TYPE Series
In stock
Item Number
CS6365N
MFG Item Number
CS6365N
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, LOCKING TYPE Series
Item #
CS6365N
Plug, 50A, 125/250V, 3-Pole, 4-Wire,

LOCKING TYPE Series Information

  • 15, 20, 30 and 50 Amp Models
  • 120~600 VAC
  • 3, 4, or 5‑Wire Configuration
  • Single or Three Phase
  • UL; CSA Approvals
Marinco AC Wiring Devices are specially designed for industrial applications to ensure an ultra‑reliable, fast, problem‑free installation. Their rugged design makes them less vulnerable to shattering or cracking under harsh conditions.

  • Adaptable Cord Clamp Inserts
  • Combination Head Screws
  • Perma‑Lock(tm) Terminal Tightening
  • Eliminates Expensive Lead Tinning & Its Potential Hazards

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CS6365N
Item Number CS6365N
Manufacturer Marinco - Actuant Electrical
Product Series LOCKING TYPE
Family Series Marinco - Actuant Electrical Plugs & Receptacles, LOCKING TYPE Series
Current Rating 50 A
Number of Poles 3
Number of Wires 4
Phase 1
Body Type Straight
Connection Type Plug
NEMA Configuration Non-NEMA
Watertight No
Corrosion Resistant No
Isolated Ground No
Color Black, White
Approvals CSA, UL
RoHS Compliant No
Net Weight 0.68 lbs
Gross Weight 0.68 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved