J2452
Marsh Panel Meters & Gauges, General Service Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

J2452

Marsh Panel Meters & Gauges, General Service Series
In stock
Item Number
J2452
MFG Item Number
J2452
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, General Service Series
Item #
J2452
Gauge, 0-160psi, 2in., 1/8in.NPT Entry,

General Service Series Information

  • Dial Sizes: 11/2", 2", 21/2", 31/2" & 41/2"
  • Superb quality, economical price
  • Pressure ranges to 5000 psi
Marsh Instruments General Service Steel Case Gauges are an economical, general purpose gauge for pressure
measurement from vacuum/compound through 5,000 psi. Suited for use with water, oil, air, gas, or other non‑corrosive media. Typical applications include FRLs, compressors, pumps, boilers, regulators, dryers as well as commercial and industrial equipment.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number J2452
Item Number J2452
Manufacturer Marsh
Product Series General Service
Family Series Marsh Panel Meters & Gauges, General Service Series
Range 0-160 psi
Case Size 2"
Case Material Steel
Case Style U-Clamp Mount
Tube & Socket Material Copper Alloy
Connection 1/8 NPT
Units Dual Scale: psi, kPa
Window Composition Acrylic
Filler Medium Dry
Net Weight 0.31 lbs
Gross Weight 0.345 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved