J4646
Marsh Panel Meters & Gauges, General Service Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

J4646

Marsh Panel Meters & Gauges, General Service Series
In stock
Item Number
J4646
MFG Item Number
J4646
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, General Service Series
Item #
J4646
Gauge, 0-60psi, 2.5in., Lower Mount,

General Service Series Information

  • Dial Sizes: 11/2", 2", 21/2", 31/2" & 41/2"
  • Superb quality, economical price
  • Pressure ranges to 5000 psi
Marsh Instruments General Service Steel Case Gauges are an economical, general purpose gauge for pressure
measurement from vacuum/compound through 5,000 psi. Suited for use with water, oil, air, gas, or other non‑corrosive media. Typical applications include FRLs, compressors, pumps, boilers, regulators, dryers as well as commercial and industrial equipment.

Videos

Specifications

Specifications
Manufacturer Part Number J4646
Item Number J4646
Manufacturer Marsh
Product Series General Service
Family Series Marsh Panel Meters & Gauges, General Service Series
Range 0-60 psi
Case Size 2.5 "
Maximum Value 60
Minimum Value 0
Case Material Steel
Case Style Lower Mount
Tube & Socket Material Copper Alloy
Connection 1/4 NPT
Units Dual Scale: psi, kPa
Vacuum Measurement No
Window Composition Acrylic
Filler Medium Dry
Net Weight 0.285 lbs
Gross Weight 0.315 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved