J7476P
Marsh Panel Meters & Gauges, Severe Service Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

J7476P

Marsh Panel Meters & Gauges, Severe Service Series
In stock
Item Number
J7476P
MFG Item Number
J7476P
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, Severe Service Series
Item #
J7476P
63mm Severe Service Gauge

Severe Service Series Information

  • 3 Standard Mounting Options: LM, CB and U‑Clamp
  • Brass or Stainless Steel Internals
  • Ranges to 10,000 psi
  • Glycerine Filled

Marsh Instruments Liquid‑Filled Gauges are designed to perform in rugged applications and harsh environmental conditions ‑ especially where pulsation and vibration are a problem. Liquid Filled Gauges offer a significant cushioning and dampening effect, reducing pointer flutter and internal gauge damage; also lubricating the internals, and reducing corrosion. All stainless steel Liquid Filled Gauges feature a ventable top fill plug for pressure relief and ease of venting after installation. Pressure ranges are available through 10,000 psi, with high pressure ranges offering a Helical Bourdon Tube for longer gauge life and increased durability. The hermetically sealed construction reduces the chance of leaks, and makes field filling an easy option. Typical applications include refineries, chemical plants, offshore platforms, oil rigs, marine applications, general industrial application and OEM processes.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number J7476P
Item Number J7476P
Manufacturer Marsh
Product Series Severe Service
Family Series Marsh Panel Meters & Gauges, Severe Service Series
Range 0-2,000 psi
Case Size 2.5 "
Maximum Value 2,000
Minimum Value 0
Case Material 304 Stainless Steel
Case Style U-Clamp Mount
Tube & Socket Material Stainless Steel
Connection 1/4 NPT
Units Dual Scale: psi, kPa
Vacuum Measurement No
Window Composition Polycarbonate
Filler Medium Glycerine
Vent Rubber Plug
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved