The store will not work correctly when cookies are disabled.
L31108
Marsh Thermometers, Bimetal Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Thermometers, Bimetal Series
Bimetal Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
L31108 |
Item Number |
L31108 |
Manufacturer |
Marsh |
Product Series |
Bimetal |
Family Series |
Marsh Thermometers, Bimetal Series |
Type |
Analog |
Case Size |
3 " |
Temp Range |
50-550 °F |
Minimum Value |
50 |
Maximum Value |
550 |
Case Material |
304 Stainless Steel |
Case Style |
Center Back Mount |
Units |
Dual Scale: deg F, deg C |
Window Composition |
Glass |
Stem Length |
2.5 " |
Tube & Socket Material |
Stainless Steel |
Connection |
1/2 NPT |
Net Weight |
0.33 lbs |
Gross Weight |
0.405 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved