M3957K123
Marsh Sensors, Thermowell Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M3957K123

Marsh Sensors, Thermowell Series
In stock
Item Number
M3957K123
MFG Item Number
M3957K123
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Thermowell Series
Item #
M3957K123
Thermowell

Thermowell Series Information

  • Brass, 304 Stainless Steel or 316 Stainless Steel
  • Tapered or Straight Shank
  • 0.260/0.385 Standard Bore Sizes
  • Threaded for easy connection

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number M3957K123
Item Number M3957K123
Manufacturer Marsh
Product Series Thermowell
Family Series Marsh Sensors, Thermowell Series
Inner Diameter 0.26 "
Outer Diameter 0.5 "
Length 9 "
Well Material 316 Stainless Steel
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved