The store will not work correctly when cookies are disabled.
Y22006
Marsh Panel Meters & Gauges, Tridicators Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Panel Meters & Gauges, Tridicators Series
Tridicators Series Information
Features:
- Dial sizes of 2‑1/2" and 3‑1/2"
- Three available pressure ranges
- Back or bottom mounting
- Rotatable set pointer
- Rugged construction
- Tri‑color dial
Applications:
- Hot water heating systems
- Hot water boilers
- Pools and spas
- Any industrial or OEM application requiring fast and accurate temperature indication
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
Y22006 |
Item Number |
Y22006 |
Manufacturer |
Marsh |
Product Series |
Tridicators |
Family Series |
Marsh Panel Meters & Gauges, Tridicators Series |
Range |
0-60 psi, 0-130 ' H2O, 60-260 °F |
Case Size |
3.5 " |
Case Material |
Steel |
Case Style |
Square |
Tube & Socket Material |
Copper Alloy |
Connection |
1/2 NPT |
Units |
Triple Function: psi, ft H2O, deg F, deg C |
Vacuum Measurement |
No |
Window Composition |
Glass |
Filler Medium |
Dry |
Net Weight |
0.86 lbs |
Gross Weight |
0.975 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved