10658
Master Appliance Terminals, PROSEAL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

10658

Master Appliance Terminals, PROSEAL Series
In stock
Item Number
10658
MFG Item Number
10658
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, PROSEAL Series
Item #
10658
PROSEAL RING TERMINALS, 18-20 AWG,

PROSEAL Series Information

  • OEM and Automotive Aftermarket
  • Municipalities and Military Bases
  • Plant Maintenance Departments
  • Heavy Duty Equipment
  • Oil Fields and Mining
  • Heavy Duty Trucking
  • Marine and RV

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 10658
Item Number 10658
Manufacturer Master Appliance
Product Series PROSEAL
Family Series Master Appliance Terminals, PROSEAL Series
Terminal Type Ring
Wire Size 20-18 AWG
Wire Size (AWG) 18 AWG, 19 AWG, 20 AWG
Package Quantity 50
Volts 600 V
Insulated Insulated
Color Red
Max Temp 230 °F
RoHS Compliant No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved