30080
Master Appliance Electric Power Tools, HG/VT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

30080

Master Appliance Electric Power Tools, HG/VT Series
In stock
Item Number
30080
MFG Item Number
30080
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electric Power Tools, HG/VT Series
Item #
30080
Cordset Kit 120V 20amp (-01)

HG/VT Series Information

  • Upgraded Long‑Life Universal Motor Delivers 2X PLUS Run Life
  • High 27 CFM Airflow Gets Tough Jobs Done Faster
  • Optimized Design for Improved Serviceability

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 30080
Item Number 30080
Manufacturer Master Appliance
Product Series HG/VT
Family Series Master Appliance Electric Power Tools, HG/VT Series
Electric Tool Type Heat Gun
Accessory Type Cordset Kit
For Use With HG VT Series
Comments 120 V 20 A(-01)
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved