30085
Master Appliance Electric Power Tools, HG/VT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

30085

Master Appliance Electric Power Tools, HG/VT Series
In stock
Item Number
30085
MFG Item Number
30085
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electric Power Tools, HG/VT Series
Item #
30085
Element Kit, HG-301D & T (120V)

HG/VT Series Information

  • Upgraded Long‑Life Universal Motor Delivers 2X PLUS Run Life
  • High 27 CFM Airflow Gets Tough Jobs Done Faster
  • Optimized Design for Improved Serviceability

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 30085
Item Number 30085
Manufacturer Master Appliance
Product Series HG/VT
Family Series Master Appliance Electric Power Tools, HG/VT Series
Electric Tool Type Heat Gun
Accessory Type Element Kit
For Use With HG VT Series
Comments HG-301D(120 V)
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved