EI-20K
Master Appliance Soldering, ECONOIRON Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EI-20K

Master Appliance Soldering, ECONOIRON Series
In stock
Item Number
EI-20K
MFG Item Number
EI-20K
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Soldering, ECONOIRON Series
Item #
EI-20K
ECONOIRON KIT, BOXED

ECONOIRON Series Information

  • Butane Powered
  • Portable, Lightweight, and Easy to Handle
  • Igniter Built into Storage Cap
  • Temperatures up to 2370 Degrees Fahrenheit with Torch Tip
  • Equivalent to 10 to 60 Watt Electric Soldering Iron
Use EconoIron‑series butane powered irons to pinpoint flameless heat, silver solder, solder and desolder, heat shrink tubing and environmental connectors, strip insulation and cut plastics with hot knife tip, use as an open torch, and more.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EI-20K
Item Number EI-20K
Manufacturer Master Appliance
Product Series ECONOIRON
Family Series Master Appliance Soldering, ECONOIRON Series
Power Source Butane
Length 6-1/2 "
Temperature Settings 395-780 °F
Indicator Light No
Tip Conical, Hot Knife
Kit Yes
Comments Includes carry case, four tips, soldering iron rest, sponge, and coil of solder.
Net Weight 0.1 lbs
Gross Weight 0.97 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved