HG-201D
Master Appliance Electric Power Tools, HG Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HG-201D

Master Appliance Electric Power Tools, HG Series
In stock
Item Number
HG-201D
MFG Item Number
HG-201D
Series
HG-201D is available to buy in increments of 3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electric Power Tools, HG Series
Item #
HG-201D
Master Heat Gun, 400 Deg F, 120V

HG Series Information

  • Non‑Slip Rubber Backed Base with 90 Degree Rotation
  • Double Protected Heating Element Housing
  • Mica‑Insulated Ceramic Heating Element
  • Powerful High Speed Universal Motor
  • Sturdy Die Cast Aluminum Housing
  • Three Position Rocker Switch
  • High Air Flow

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HG-201D
Item Number HG-201D
Manufacturer Master Appliance
Product Series HG
Family Series Master Appliance Electric Power Tools, HG Series
Air Temperature 209 °F
Air Volume 27 CFM
Air Velocity 3,400 FPM
Nozzle Opening 1.2 "
Wattage 600 W
Voltage 120 VAC
Current 5 A
Motor Universal
Cord Set 6 '
Approvals cULus, UL
Comments Add suffix 00-MC or 00-K For Contact switch or Heat gun Kit
Net Weight 3.7 lbs
Gross Weight 4.93 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved