HG-801D-01
Master Appliance Electric Power Tools, HG Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HG-801D-01

Master Appliance Electric Power Tools, HG Series
In stock
Item Number
HG-801D-01
MFG Item Number
HG-801D-01
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electric Power Tools, HG Series
Item #
HG-801D-01
Master Heat Gun, 1400 Deg F, 120V,

HG Series Information

  • Non‑Slip Rubber Backed Base with 90 Degree Rotation
  • Double Protected Heating Element Housing
  • Mica‑Insulated Ceramic Heating Element
  • Powerful High Speed Universal Motor
  • Sturdy Die Cast Aluminum Housing
  • Three Position Rocker Switch
  • High Air Flow

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HG-801D-01
Item Number HG-801D-01
Manufacturer Master Appliance
Product Series HG
Family Series Master Appliance Electric Power Tools, HG Series
Air Temperature 750 °F
Air Volume 27 CFM
Air Velocity 3,400 FPM
Nozzle Opening 1.2 "
Wattage 2,220 W
Voltage 120 VAC
Current 18.5 A
Motor Universal
Cord Set 6 '
Net Weight 5.355 lbs
Gross Weight 5.355 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved