MT-51B
Master Appliance Gas Power Tools, MT-51 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MT-51B

Master Appliance Gas Power Tools, MT-51 Series
In stock
Item Number
MT-51B
MFG Item Number
MT-51B
Series
MT-51B is available to buy in increments of 12
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gas Power Tools, MT-51 Series
Item #
MT-51B
MICROTORCH, MT-51 W/15/16 OZ

MT-51 Series Information


Specifications

Specifications
Manufacturer Part Number MT-51B
Item Number MT-51B
Manufacturer Master Appliance
Product Series MT-51
Family Series Master Appliance Gas Power Tools, MT-51 Series
Temperature 2,500 °F
Tank Type Plastic
Operating Time 120 Min
Fuel Tank Size Refillable
Comments Includes Butane Refill Canister
Net Weight 0.35 lbs
Gross Weight 0.635 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved