MT-70
Master Appliance Gas Power Tools, MT-70 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MT-70

Master Appliance Gas Power Tools, MT-70 Series
In stock
Item Number
MT-70
MFG Item Number
MT-70
Series
MT-70 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gas Power Tools, MT-70 Series
Item #
MT-70
TRIGGERTORCH, PALM SIZED (TORCH

MT-70 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MT-70
Item Number MT-70
Manufacturer Master Appliance
Product Series MT-70
Family Series Master Appliance Gas Power Tools, MT-70 Series
Temperature 2,500 °F
Tank Type Plastic
Operating Time 60 Min
Fuel Tank Size Refillable
Net Weight 0.5063 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved