MT-76K
Master Appliance Gas Power Tools, MT-76K Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MT-76K

Master Appliance Gas Power Tools, MT-76K Series
In stock
Item Number
MT-76K
MFG Item Number
MT-76K
Series
MT-76K is available to buy in increments of 6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gas Power Tools, MT-76K Series
Item #
MT-76K
TRIGGERTORCH KIT INCLUDING

MT-76K Series Information


Specifications

Specifications
Manufacturer Part Number MT-76K
Item Number MT-76K
Manufacturer Master Appliance
Product Series MT-76K
Family Series Master Appliance Gas Power Tools, MT-76K Series
Temperature 2,500 °F
Tank Type Plastic
Operating Time 120 Min
Fuel Tank Size Refillable
Net Weight 3 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved