The store will not work correctly when cookies are disabled.
PH-1400
Master Appliance Electric Power Tools, PH Series
Availability
Obsolete Item No Longer Available
Product Details
Overview
Electric Power Tools, PH Series
Proheat LCD, Dial In, 130 Deg F To
- Electronics Closed Loop Temperature Control System
- Protective Hand Switch Guard and Hanging loop
- Compact Lightweight Easy to Use
- Variable Temperatures
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
PH-1400 |
Item Number |
PH-1400 |
Manufacturer |
Master Appliance |
Product Series |
PH |
Family Series |
Master Appliance Electric Power Tools, PH Series |
Air Temperature |
130-1,000 °F |
Air Volume |
4-16 CFM |
Air Velocity |
737-4,000 FPM |
Nozzle Opening |
0.88 " |
Wattage |
1,300 W |
Voltage |
120 VAC |
Current |
11 A |
Motor |
Permanent Magnet |
Cord Set |
6 ' |
Net Weight |
3 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved